Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Stiff Polypropylene Deck Scrub 12" - Blue - Pkg Qty 12
See all 28 items in product family

Flo-Pac® Stiff Polypropylene Deck Scrub 12" - Blue - Pkg Qty 12

Item #: WBB642463

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.70 each

Sold in packages of 12

Price: $116.40
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Stiff Polypropylene Deck Scrub 12" - Blue
  • Crimped Polypropylene bristles are chemical resistant and hold solutions well
  • Synthetic filament is not affected by solvents or acids; good for general scrubbing
  • BPA free

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES2-1/4
    • HEIGHT INCHES--
    • COLORBlue
    • BRANDCarlisle
    • BRISTLE LENGTH2
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH12
    • CONSTRUCTIONWood
    • DESCRIPTIONDeck Brush
    • FOR USE WITHFlo-Pac® Tapered Wood Handle
    • MANUFACTURERS PART NUMBER3627514
    • PACKAGE QUANTITY12
    • SIZE12
    • STYLEDeck
    • TYPEScrubber
    • WEIGHT LBS14-1/2
    • NSFN
    • TRADEMARKFlo-Pac®
    • CLEANING WIDTH2-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed