Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta® Spectrum® Valve & Fitting Straight Brush 15" Long/1-1/2" D - White - Pkg Qty 12
See all 34 items in product family

Sparta® Spectrum® Valve & Fitting Straight Brush 15" Long/1-1/2" D - White - Pkg Qty 12

Item #: WBB641886

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$8.10 each

Sold in packages of 12

Price: $97.20
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Spectrum® Valve & Fitting Straight Brush 15" Long/1-1/2" D - White

Features:
  • 15" straight brush with 1-1/2" diameter is designed for cleaning straight pipes, elbows, tees, and valves
  • Stiff Polyester bristles in galvanized wire with plastic handle
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • LENGTH INCHES15
    • COLORWhite
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH--
    • CONSTRUCTIONPlastic
    • DESCRIPTIONValve & Fitting Brush
    • MANUFACTURERS PART NUMBER4018102
    • PACKAGE QUANTITY12
    • SIZE15
    • STYLEStraight
    • WEIGHT LBS4
    • TRADEMARKSparta®
    • BRISTLE DIAMETER1-1/2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Sparta tube brushes

Your review: Excellent brushes for deep cleaning on the Presses

Pros: n/a

Cons: n/a

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed