Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparta® Utility Scrub Brush W/Polyester Bristles 20" X 3" - Blue - Pkg Qty 12
See all 35 items in product family

Sparta® Utility Scrub Brush W/Polyester Bristles 20" X 3" - Blue - Pkg Qty 12

Item #: WBB641788

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 12

Price: $153.00
Product Information
Customer Review
Product Q&A
Accessories
Sparta® Utility Scrub Brush w/Polyester Bristles 20" x 3" - Blue
  • Versatile design for a wide variety of applications
  • Multiple trim angles on bristles give you better surface contact for better cleaning
  • Available with pistol grips in our most popular 8" or 20" handle lengths
  • Plastic handles and crimped staple set Polyester bristles are rugged
  • Will not absorb oils or moisture
  • Handles are ergonomically shaped, with smooth edges for superior comfort
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES3
    • COLORBlue
    • BRANDCarlisle
    • BRISTLE LENGTH1-5/8
    • BRISTLE MATERIALPlastic
    • CONSTRUCTIONPlastic
    • DESCRIPTIONScrub Brush
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER4050114
    • PACKAGE QUANTITY12
    • STYLEUtility
    • WEIGHT LBS9-5/9
    • NSFN
    • TRADEMARKSparta®
    • CLEANING WIDTH3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed