Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spectrum® Clean-In-Place Hook Brush 11-1/2" Long - Black - Pkg Qty 12
See all 34 items in product family

Spectrum® Clean-In-Place Hook Brush 11-1/2" Long - Black - Pkg Qty 12

Item #: WBB641808

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.60 each

Sold in packages of 12

Price: $115.20
Product Information
Customer Review
Product Q&A
Accessories
Spectrum® Clean-In-Place Hook Brush 11-1/2" Long - Black

Features:
  • Our Sparta® Spectrum® CIP (Clean-In-Place) Brushes are ideal for cleaning curved drains, tubes, pipes, and equipment
  • Polyester bristles are twisted into galvanized wire
  • Hook shape brush for cleaning pipes in place
  • Recommend use with 40225 Sparta® Spectrum® Self-Locking Flex-Tip™ Fiberglass Handle, sold separately
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • LENGTH INCHES11-1/2
    • COLORBlack
    • BRANDCarlisle
    • BRISTLE LENGTH5
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH8
    • DESCRIPTIONHook Brush
    • MANUFACTURERS PART NUMBER4110003
    • PACKAGE QUANTITY12
    • SIZE11-1/2
    • STYLEClean-in-Place
    • TRADEMARKSparta®
    • BRISTLE DIAMETER2-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed