Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spectrum® Tap Line Brush 5-1/4" - Pkg Qty 24
See all 34 items in product family

Spectrum® Tap Line Brush 5-1/4" - Pkg Qty 24

Item #: WBB641927

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.10 each

Sold in packages of 24

Price: $74.40
Product Information
Customer Review
Product Q&A
Accessories
Spectrum® Tap Line Brush 5-1/4"

Features:
  • Polyester bristles twisted into flexible wire handles for efficient cleaning of bacteria prone taps, spouts, plungers, tubes, blades, and equipment fittings
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • LENGTH INCHES5-1/4
    • COLOR--
    • BRANDCarlisle
    • BRISTLE MATERIALPlastic
    • BRUSH LENGTH1
    • CONSTRUCTIONPlastic
    • DESCRIPTIONTape Line Brush
    • MANUFACTURERS PART NUMBER4015700
    • PACKAGE QUANTITY24
    • SIZE5-1/4
    • STYLE--
    • TRADEMARKSpectrum®
    • BRISTLE DIAMETER1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!