Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 24" MaxiDust™ Loop-End Dust Mop, Green 12/Case - 96928 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

O-Cedar Commercial 24" MaxiDust™ Loop-End Dust Mop, Green 12/Case - 96928 - Pkg Qty 12

Item #: WBB1574444

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 9%
$9.10 each

Sold in packages of 12

Price: $109.20
Product Information
Customer Review
Product Q&A
O-Cedar Commercial 24" MaxiDust™ Loop-End Dust Mop, Green 12/Case - 96928

Yarn is made from traditional long, stapled, tightly twisted virgin natural cotton yarn. 2-ply loop-end cotton yarn construction prevents fraying and raveling. Slip-on slot pocket; easiest and fastest method to secure dust mop to frame. Loop-end yarn makes laundering easy; quick-dry synthetic backing. Fits standard 5" dust mop frames.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES5
    • COLOR FINISHGreen
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONCotton
    • DESCRIPTIONLooped-End Mop Head
    • FOR USE WITHSnap-On™ 5" Dust Mop Frames & Handles
    • MANUFACTURERS PART NUMBER96928
    • PACKAGE QUANTITY12
    • SIZE24
    • TYPELooped-End
    • WEIGHT LBS1
    • HEADBAND SIZE5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!