Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" x 5" Industrial Cut-End Hygrade Cotton Dust Mop Head, White - BWK1318

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

18" x 5" Industrial Cut-End Hygrade Cotton Dust Mop Head, White - BWK1318

Item #: WBB260304

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.25 ea.
2 $12.00 ea.
3+ $10.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Industrial Dust Head - 18 x 5

High-grade four-ply cotton, cut-end. Launder in mesh bag. Keyhole style, half-tie white synthetic backing dries fast. (Handle/frame sold separately.). 18" x 5". Sold 1 per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES5
    • DEPTH INCHES5
    • COLOR FINISHWhite
    • BRANDUnisan
    • CONSTRUCTIONCotton
    • DESCRIPTIONMop Head
    • MANUFACTURERS PART NUMBERBWK1318
    • PACKAGE QUANTITY1
    • TYPECut-End

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed