Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Microfiber Dry Mop Pad 24" - Blue - Pkg Qty 12
See all 35 items in product family

Microfiber Dry Mop Pad 24" - Blue - Pkg Qty 12

Item #: WBB642105

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.70 each

Sold in packages of 12

Price: $104.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Microfiber Dry Mop Pad 24" - Blue
  • Traditional looped fringe keeps dust down
  • Polyester/Polyimide Blend Cut-end with microfiber center clings to dust like a magnet

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES--
    • COLOR FINISHBlue
    • BRANDCarlisle
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONDry Mopping Pad
    • MANUFACTURERS PART NUMBER363312414
    • PACKAGE QUANTITY12
    • SIZE24"
    • STYLEMicrofiber
    • TYPEDry Mop Pad
    • WEIGHT LBS4.25
    • NSFN
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed