Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mop Frame 48" - Aluminum - Pkg Qty 12
See all 80 items in product family

Mop Frame 48" - Aluminum - Pkg Qty 12

Item #: WBB654912

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.50 each

Sold in packages of 12

Price: $114.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mop Frame 48" - Aluminum

Features:
  • Heavy-gauge metal frame; zinc-plating reduces rust and corrosion
  • Welded handlebar for added durability allows the clip-on handle (sold separately) to attach quickly and provides 360° maneuverability

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES5
    • COLORAluminum
    • COLOR FINISHSilver
    • BRANDCarlisle
    • CONSTRUCTIONMetal
    • DESCRIPTIONFrame
    • FOR USE WITHVinyl Coated Metal Dust Mop Handle With Flexible Connector
    • MANUFACTURERS PART NUMBER364724800
    • PACKAGE QUANTITY12
    • SIZE48"
    • STYLEAluminum
    • TYPEFrame
    • WEIGHT LBS24
    • NSFN
    • TRADEMARKFlo-Pac®
    • CLEANING WIDTH5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed