Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Ostrich Feather Duster - 14" , 4601 - Pkg Qty 12
See all 35 items in product family

Impact® Ostrich Feather Duster - 14" , 4601 - Pkg Qty 12

Item #: WBB793697

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.30 each

Sold in packages of 12

Price: $111.60
Product Information
Customer Review
Product Q&A
Accessories
Ostrich Feather Duster - 14"

Ostrich Feather Dusters. Perfect for general cleaning of irregular surfaces. Genuine ostrich feathers. Feathers are a natural product; feather length and color may vary.

Items are priced per each but sold in package quantities of 12.

Product Specifications

    • LENGTH INCHES14
    • COLOR FINISHBrown
    • BRANDImpact Products
    • CONSTRUCTIONFeather
    • DESCRIPTIONDuster
    • HANDLE MATERIALWood
    • MANUFACTURERS PART NUMBER4601
    • PACKAGE QUANTITY12
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!