Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swiffer Max Dry Refill Cloths For Swiffer Max Sweeper, 16 Wipes/Box 6 Boxes/Case - PAG37109

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Swiffer Max Dry Refill Cloths For Swiffer Max Sweeper, 16 Wipes/Box 6 Boxes/Case - PAG37109

Item #: WBB260472

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $65.95 ea.
2+ $63.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swiffer Max Dry Refill Cloths for Swiffer Max Sweeper

Sweep floors with dry cloths to remove dirt, dust and hair. For use with Swiffer Max Sweeper. 11-4/5" cloths. 16 cloths per box. Sold 6 boxes per case.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17-7/10
    • BRANDSwiffer
    • CONSTRUCTION--
    • DESCRIPTIONSwiffer Max Dry Refill Cloths
    • MANUFACTURERS PART NUMBERPGC 37109
    • PACKAGE QUANTITY6 Boxes / Case
    • SIZE TYPE16 Cloths / Box
    • TYPEMax Dry Refill Cloths

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!