Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swiffer Max Sweeper Starter Kit, 3/Case - PAG37108

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Swiffer Max Sweeper Starter Kit, 3/Case - PAG37108

Item #: WBB260470

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 77.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swiffer Max Sweeper

Sweep floors with dry cloths to remove dirt, dust and hair. Clean tough soils and dried messes with wet cloths. 17" sweeper. Sold 3 sweepers per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES17
    • BRANDSwiffer
    • DESCRIPTIONSwiffer Max Sweeper
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBERPGC 37108
    • PACKAGE QUANTITY3 Sweepers/Case
    • TYPEMax Sweeper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed