Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Manta Sun Shelter 113-00-105-000-0, 86.6"W X 47.2"D X 39.4"H, Silver/Gray/Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Picnic Time Manta Sun Shelter 113-00-105-000-0, 86.6"W X 47.2"D X 39.4"H, Silver/Gray/Black

Item #: WBB977216

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.95 Save up to 10%
Price: $ 55.95
Product Information
Customer Review
Product Q&A
Picnic Time Manta Sun Shelter 113-00-105-000-0, 86.6"W X 47.2"D X 39.4"H, Silver/Gray/Black

The Manta Sun Shelter is portable and compact. Designed to set up in seconds, this open-front tent can be used wherever you might need protection against the sun or wind and has a UPF 50+ rating. It also has a built-in floor to act as barrier to the sand, hot cement, or wet grass. A zippered mesh window allows cross-ventilation. Bring the Manta to the beach, the park, or the lake. You'll be glad you did!

Product Specifications

    • WIDTH INCHES86.6
    • DEPTH INCHES47.2
    • HEIGHT INCHES39.4
    • CANOPY COLORSilver/Gray/Black
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONFiberglass Wire Frame
    • MANUFACTURERS PART NUMBER113-00-105-000-0
    • PACKAGE QUANTITY1
    • TYPEManta

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!