Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Reclining Camp Chair 803-00-175-000-0, 36"W X 33"D X 42"H, Black and Gray

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Picnic Time Reclining Camp Chair 803-00-175-000-0, 36"W X 33"D X 42"H, Black and Gray

Item #: WBB977248

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.95 Save up to 8%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Picnic Time Reclining Camp Chair 803-00-175-000-0, 36"W X 33"D X 42"H, Black and Gray

The Reclining Camp Chair is no ordinary camp chair. It features a folding steel frame that can hold up to 300 lbs., padded seat and back rest covered in durable 600D polyester canvas, 3 seating positions, adjustable armrests, an insulated drink holder in the right armrest, a large zippered pocket on back of chair, and a matching storage tote with carrying strap. The Reclining Camp Chair is great as a spectator chair at sporting events or for outdoor activities such as lounging by the lake or beach, camping and fishing. But consider yourself warned...once you sit in this chair, you may never want to leave it!

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES33
    • HEIGHT INCHES42
    • CANOPY COLORBlack and Gray
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER803-00-175-000-0
    • PACKAGE QUANTITY1
    • TYPEReclining Camp Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!