Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18x20x12 Peak Style Shelter - Green
See all 11 items in product family

18x20x12 Peak Style Shelter - Green

Item #: WBB235933

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,934.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
All Weather RV Protection. Secure your recreational vehicle with the better built RoundTop® Shelter. Every frame is built with high grade steel that goes through a 13 step Rhino Shield Surface Prep process. Heavy duty 2-3/8" diameter steel frame is bonded with Dupont™ thermoset baked on powder coat finish that prevents chipping, peeling, rust and corrosion. Triple-layer, polyethylene, rip-stop weave fabric cover is hot air fused at the seams and 100% waterproof.

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET18' 5"
    • HEIGHT FEET11' 6"
    • CAPACITY CUBIC FEET4140
    • CANOPY COLORGreen
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIAL9oz Polyethylene Cover
    • CANOPY STYLEPeak
    • ENTERENCE HEIGHT9' 5"
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER80017
    • OPENING (WxH)15' x 6' 9"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT11' 6"
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT6' 9"
    • STYLEPeak
    • WEIGHT LBS655

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed