Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x10x8 Peak Style Shed 4-15" Augers 1-3/8" Frame - Grey
See all 8 items in product family

10x10x8 Peak Style Shed 4-15" Augers 1-3/8" Frame - Grey

Item #: WBB236174

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 300.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ShelterLogic Shed-in-a-Box - 10' x 10' x 8' Gray

    The 10' x 10' x 8' Shed-in-a-Box® is designed for easy setup, portability and value. Built with a high grade steel, every frame tube and connector goes through a proprietary 13 step Rhino Shield surface preparation process. 1-3/8" all steel frame with compact 3-rib design, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. ShelterLock™ stabilizers ensure rock solid stability. Delivers a stable, more durable shelter. Rugged Ratchet Tite™ Tensioning System provides simple installation while keeping cover tight to frame. Triple-layer, heat bonded, rip-stop, waterproof, enhanced weave polyethylene cover. UV-treated inside and out with added fade blockers, anti-aging, antifungal agents resulting in a cover that withstands the elements.

    Package Includes
  • (1) 10' x 10' x 8' shed with 1-3/8" All steel frame
  • (1) Grey or Tan fitted cover
  • (1) Double zippered front door
  • (1) Solid rear door panel
  • (6) ShelterLockTM Stabilizing Blocks
  • (4) 15"
  • Steel foot plates
  • Easy step-by-step instructions


Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET8'
    • CANOPY COLORGray
    • COLORGray
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEPeak
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION1-3/8" OD Steep Pipe
    • MANUFACTURERS PART NUMBER70333
    • OPENING (WxH)8' 6" x 6' 3"
    • PEAK HEIGHT8'
    • SIDEWALL HEIGHT7' 6"
    • STYLE(1) Double Zippered Door, (1) Solid Door Panel

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Virtually a one person assemble....

Your review: I was able to put over half of this product together in my home. The final assembly outdoors was only hampered by the folding of the main section which, if folded differently, would aid in the unspreading task of the main body. The final product is of a higher quality than expected and ecstatically pleasing. Definitely worth the money...

Is this review helpful?

10x10x8 Peak Style Shed Model # 70333

Your review: In my opinion,they should of placed the pockets for the top (And it's side's)poles,lower, as the bottom will let in the rain & snow, once the wind blows. My 70 LB. dog went under the rear bottom opening with ease. Also no provisions for mounting anywhere other than on soft ground. Overall, for the money a good value,just has some design flaws.Instruction sheet vague.

Is this review helpful?

10x10 Shed

Your review: Hard to follow instructions and too many pieces! Several pieces did not fit and I had to improvise. Definitely a 2 person job *** Global Comment: We are contacting the customer if need any assistance from the manufacturer. ***

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

What about a snow load for northern climates?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results