ShelterLogic 11300 AutoVent™ Auto Shelter Vent Kit, 104°F Full Vent Open Temp

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

ShelterLogic 11300 AutoVent™ Auto Shelter Vent Kit, 104°F Full Vent Open Temp

Item #: WBB1581378

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
ShelterLogic 11300 AutoVent™ Auto Shelter Vent Kit, 104°F Full Vent Open Temp

Keep your shelter cool and dry with AutoVent™, the ultimate ventilation system for your shelter. Vent automatically opens and closes based upon interior temperature.

Recommended For:
  • AutoShelter®
  • Garage-in-a-Box®
  • Garage-in-a-Box® SUV
  • Garage /Shelter Models

  • Features:
    • Reduce humidity and moisture buildup in your fabric garage or shelter.
    • A bimetallic spring, which is heat sensitive, begins to open the vent at 74°F. The vent is fully opened at 104°F. When the interior temperature cools down, the vent begins to close up.
    • Easy installation with 2-sided plastic pop rivets for an airtight seal.
    • Vents are screened to keep out insects and debris.
    • The perfect quick and affordable ventilation air circulation solution for your fully enclosed shelter.
    • AutoVent™ works great with any fabric covered Instant Garage® or storage shelter.

    Package Includes:
    • (2) Screened vents and attachment hardware.

    Documents are in PDF format

    Product Specifications

      • LENGTH INCHES--
      • WIDTH INCHES--
      • HEIGHT INCHES--
      • COLOR FINISHWhite
      • ASSEMBLYUnassembled
      • BRANDShelterLogic
      • LIMITED WARRANTY1 Year
      • MANUFACTURERS PART NUMBER11300
      • PACKAGE QUANTITY1
      • SERIESAutoVent™
      • TYPEVent Kit
      • WEIGHT LBS3

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!