Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shelterlogic Super Max™ Canopy 26773, 18'W X 20'L, 2" Frame, 8-Leg, White
See all 89 items in product family

Shelterlogic Super Max™ Canopy 26773, 18'W X 20'L, 2" Frame, 8-Leg, White

Item #: WBB235940

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 652.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Shelterlogic Super Max™ Canopy 26773, 18'W X 20'L, 2" Frame, 8-Leg, White

Industrial Grade Shade. Ultra Wide Value. The ultra wide Super Max™ Canopy is the perfect seasonal storage or event solution providing more shade area than standard models. Heavy-duty 2" diameter all steel (8 Leg) frame. Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Quick and easy set-up with built-in slip together swedged tubing. Wide foot plates on every leg ensure easy access to secure anchor points. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers.

Package Includes:

  • 18' x 20' Canopy with 2" Diameter, All-steel frame
  • One-piece, UV-protected, white, polyethylene cover
  • SL Bungee fasteners
  • (8) Foot plates
  • Temporary anchors
  • Easy step-by-step instructions

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET18'
    • HEIGHT FEET11'
    • CANOPY COLORWhite
    • # OF LEGS/POLES8
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • FRAME CONSTRUCTION2" Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER26773
    • PACKAGE QUANTITY1
    • SERIESSuper Max™
    • SIDEWALL HEIGHT--
    • STYLEMultipurpose Canopy
    • WEIGHT LBS191
    • SIZE18' x 20'
    • COVERAGE AREA360 Sq Ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!