Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25866, Monarc Canopy™ 9 x 16 ft

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

ShelterLogic, 25866, Monarc Canopy™ 9 x 16 ft

Item #: WBB1919089

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 252.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 25866, Monarc Canopy™ 9 x 16 ft

ShelterLogic® Monarc™ line of all-purpose canopies features an arch shape, light colored polyethylene cover, and black frame. Appealing to a sophisticated consumer lifestyle, this unique canopy is both attractive and functional. Ideal for shade coverage and protection from inclement weather, this stylish canopy with clean lines and earth tones blends into any outdoor home d├ęcor. It is easy to assemble and conveniently sized to fill most backyard needs.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES192
    • LENGTH FEET16
    • WIDTH INCHES106-13/16
    • WIDTH FEET8-7/8
    • HEIGHT INCHES97-3/16
    • HEIGHT FEET8-1/8
    • CAPACITY CUBIC FEET1153.44
    • CANOPY COLORTan
    • FRAME COLORBlack
    • # OF LEGS/POLES6
    • ASSEMBLYUnassembled
    • ASSEMBLY TIME1:00
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEMonarc Canopy
    • DESCRIPTIONMonarc Canopy
    • FRAME CONSTRUCTIONSteel Tube
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25866
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8-1/8
    • SERIESMonarc Canopy
    • SIDEWALL HEIGHT--
    • WEIGHT LBS78-3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed