Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 27780, 30 ft x50 ft Canopy Replacement Cover for 2-3/8" Frame FR Rated White

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

ShelterLogic, 27780, 30 ft x50 ft Canopy Replacement Cover for 2-3/8" Frame FR Rated White

Item #: WBB1919052

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 571.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 27780, 30 ft x50 ft Canopy Replacement Cover for 2-3/8" Frame FR Rated White

The ShelterLogic Ultra Max Canopy provides shade and protection for your backyard events, vehicles or valuables. This fixed leg canopy sets up fast making the perfect seasonal shade solution any place temporary shade or protection is required. Valanced cover attaches to the frame with ease using bungee cord fasteners. Ultra Max Canopy is great for special events, seasonal vehicle or boat storage, agricultural equipment storage, bulk storage, camping, commercial job sites, picnic areas and much more.

Product Specifications

    • LENGTH INCHES600
    • LENGTH FEET50
    • WIDTH INCHES360
    • WIDTH FEET30
    • HEIGHT FEET50
    • CANOPY COLORWhite
    • # OF LEGS/POLES0
    • ASSEMBLY TIME0:15
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLECanaopy Accessories
    • DESCRIPTIONCanopy Replacement Cover
    • FRAME CONSTRUCTIONSteel Tube
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER27780
    • PACKAGE QUANTITY1
    • SERIESCanaopy Accessories
    • STYLEReplacement Cover
    • TYPEReplacement Cover
    • WEIGHT LBS8-5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed