Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storage Master Classic Plus Garage - 26'W x 12'H x 28'L Gray
See all 11 items in product family

Storage Master Classic Plus Garage - 26'W x 12'H x 28'L Gray

Item #: WBB354524

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,334.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Storage Master Classic Plus Garage - 26'W x 12'H x 28'L Grey

Storage Master Classic Plus Garage 26'W x 12'H x 24'L Grey

Storage and Protection. Round style frame is 14 gauge, 1.90 OD Allied Gatorshield 17 gauge structural steel tubing.4' rafter spacing.Comes complete with end framing and one solid end panel.

Documents are in PDF format

Product Specifications

    • LENGTH FEET28'
    • WIDTH FEET26'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET8736
    • CANOPY COLORGray
    • ASSEMBLYUnassembled
    • BRANDClearSpan™
    • CANOPY MATERIALPolyethylene
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1.90" Steel Pipe
    • MANUFACTURERS PART NUMBERPB00910R4G
    • OPENING (WxH)(2) 8' x 8'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT12'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION6' x 28'
    • STYLERound
    • TYPEGarage
    • WEIGHT LBS1322
    • END STYLEOne Solid, One Zippered Roll-Up
    • CANOPY MATERIAL WEIGHT12.5 oz
    • CANOPY MATERIAL THICKNESS24 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!