Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12' x 40' Super Heavy Duty Brown Tarp 8 OZ. - BR12X40

Rollover image to zoom in

Click image to enlarge

12' x 40' Super Heavy Duty Brown Tarp 8 OZ. - BR12X40

Item #: WB269904

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 83.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
12' x 40' Super Heavy Duty Brown Tarp 8 OZ. - BR12X40

This 12 ft. x 40 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16 mil thick, 16x16 weave count, grommets approximately every 18" and reinforced corner grommet. Finished size 12'x40'. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated Brown on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHDark Brown
    • BRANDHarpster of Philipsburg
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERBR12X40
    • PACKAGE QUANTITY1
    • SIZE FEET12 x 40
    • THICKNESS MIL16
    • WEIGHT LBS27.65
    • FABRIC WEAVE COUNT16 x 16
    • GROMMET SPACING18"
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WT/SQUARE YARD8 oz.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

So Far So Good

Your review: I have not had this in use long enough to give a fair appraisal. The last Tarp lasted a good long time that is why I ordered this tarp from Global.

Pros: Good past history from Global.

Cons: None yet.

Is this review helpful?

Great Product, met all my expectations

Your review: tough

Pros: tough, strong and durable. Just the product I was looking for when I ordered this product.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!