Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Heavy Duty Black Industrial Drum Liners - 65-70 Gal, 1.8 Mil, 75 Bags/Case

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Global Industrial™ Heavy Duty Black Industrial Drum Liners - 65-70 Gal, 1.8 Mil, 75 Bags/Case

Item #: WB670321

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.99 Save up to 33%
Qty Price
1-2 $49.95 ea.
3+ $44.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Heavy Duty Black Industrial Drum Liners - 65-70 Gal, 1.8 Mil, 75 Bags/Case

Choose Global Industrial™ Heavy Duty Black Industrial Drum Liners for heavy duty trash loads loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs.. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 1.8 Mil flat seal bottom provides optimal load distribution for heavy duty loads. Black color helps to conceal waste. Each bag measures 38in. x 63in. for a superb fit into large plastic or steel drums. Packaged in cored rolls, which simplifies inventory control, distribution and accountability. One case contains 1 cored roll of 75 bags each for a total of 75 bags per case.

Product Specifications

    • WIDTH INCHES 38
    • HEIGHT INCHES 63
    • CAPACITY GALLONS 65
    • COLOR FINISH Black
    • CONSTRUCTION LLDPE
    • THICKNESS 1.80 Mil
    • PACKAGE QUANTITY 75
    • TYPE Heavy Duty
    • BRANDGlobal Industrial™
    • CAPACITY (WEIGHT)100 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!