Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Heavy Duty Clear Trash Bags - 65-70 Gallon, 1.7 Mil, 100 Bags/Case

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Global Industrial™ Heavy Duty Clear Trash Bags - 65-70 Gallon, 1.7 Mil, 100 Bags/Case

Item #: WB670318

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.99 Save up to 33%
Qty Price
1-2 $49.95 ea.
3+ $44.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Heavy Duty Clear Trash Bags - 65-70 Gallon, 1.7 Mil, 100 Bags/Case

Choose Global Industrial™ Heavy Duty Clear Trash Bags for medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 1.7 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 41in. x 52in. for a superb fit into 55 Gallon brute style receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.

Product Specifications

    • WIDTH INCHES 41
    • HEIGHT INCHES 52
    • CAPACITY GALLONS 65
    • COLOR FINISH Clear
    • CONSTRUCTION LLDPE
    • THICKNESS 1.70 Mil
    • PACKAGE QUANTITY 100
    • TYPE Heavy Duty
    • BRANDGlobal Industrial™
    • CAPACITY (WEIGHT)100 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!