Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Light Duty Natural Trash Bags - 65-70 Gallon, 0.62 Mil, 200 Bags/Case

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Global Industrial™ Light Duty Natural Trash Bags - 65-70 Gallon, 0.62 Mil, 200 Bags/Case

Item #: WB670314

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.99 Save up to 34%
Qty Price
1-2 $44.95 ea.
3+ $39.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Light Duty Natural Trash Bags - 65-70 Gallon, 0.62 Mil, 200 Bags/Case

Choose Global Industrial™ Light Duty Natural Trash Bags for light trash loads, including newspapers, magazines, rags, linens, paper towels and tissue. Ideal for office buildings and restrooms, lodging and healthcare, linen collection and guest room trash, grocery and convenience and food service areas with high percentage of paper or wet, bulky trash. Manufactured from 100% virgin high molecular weight High Density¬†Polyethylene(HDPE) resins, the bag's 0.62 Mil thickness offers an excellent stretch and durability properties. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Natural color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 41in. x 52in. for a superb fit into 55 Gallon brute style receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 8 coreless rolls of 25 bags each for a total of 200 bags per case.

Product Specifications

    • WIDTH INCHES 41
    • HEIGHT INCHES 52
    • CAPACITY GALLONS 65
    • COLOR FINISH Natural
    • CONSTRUCTION HDPE
    • THICKNESS 0.62 Mil
    • PACKAGE QUANTITY 200
    • TYPE Light Duty
    • BRANDGlobal Industrial™
    • CAPACITY (WEIGHT)120 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!