Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Trash Can Liner Code K - 12 Gallon,  24.4 X 28, 1.18 Mil, White, Pack of 240

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

simplehuman® Trash Can Liner Code K - 12 Gallon, 24.4 X 28, 1.18 Mil, White, Pack of 240

Item #: WB261526

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.00 Save up to 3%
Qty Price
1-2 $76.95 ea.
3+ $70.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® Trash Can Liner Code K - 12 Gallon, 24.4 X 28, 1.18 Mil, White, Pack of 240

simplehuman custom fit trash can liners are designed to fit each of our cans perfectly so there is no messy bag overhang or bunching — and they never slip. Extra-thick plastic and double-seam construction prevent rips and tears. Strong drawstring handles make the liners easy to lift, tie, and carry. 

Product Specifications

    • WIDTH INCHES 24-2/5
    • HEIGHT INCHES 28
    • CAPACITY GALLONS 12
    • COLOR FINISH White
    • THICKNESS 1.18 Mil
    • PACKAGE QUANTITY 240
    • TYPE Heavy Duty
    • BRANDSimplehuman
    • MANUFACTURERS PART NUMBER CW0260

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed