Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Convertible Collar Shirt Jacket Short Sleeve Black L - 1P60

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Red Kap® Convertible Collar Shirt Jacket Short Sleeve Black L - 1P60

Item #: WBB1578958

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 20%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Convertible Collar Shirt Jacket Short Sleeve Black L - 1P60

As cool as convertible sounds, and as good as poplin feels. Poly/cotton blend offers all-day comfort, while a reverse zipper front with neck snap delivers a modest "uniform" look. Concealed reversed front zipper front. Clean finish edge-stitched open collar. Blended Soft Poplin. Left and right front chest patch pocket.

Product Specifications

    • DESCRIPTIONConvertible Collar Shirt Jacket
    • MANUFACTURERS PART NUMBER1P60BKSSL
    • COLORBlack
    • SIZEL
    • STYLE1P60
    • GENDERMens
    • PRODUCT GROUPINGHousekeeping Uniform
    • TYPEShort Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed