Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Red Kap® Double-Breasted Lapel Tunic Short Sleeve Navy Pincord Regular-L - 9S03

Red Kap® Double-Breasted Lapel Tunic Short Sleeve Navy Pincord Regular-L - 9S03

Item #: WBB1579320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.00 up to 24% OFF

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Red Kap® Double-Breasted Lapel Tunic Short Sleeve Navy Pincord Regular-L - 9S03

Gets it done right by itself, but also plays well with others. Pair our poly/cotton pincord tunic with Easy Wear Poplin Slack (sold separately) for complete comfort and workability. Dual-action stain repel/ soil release trim keeps dirt where it belongs. Double-breasted front with button closure. Notched collar with contrast lapel. Blended Pincord. Dual-action stain repel/soil release lapel and cuff. Two front patch pockets.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEShort Sleeve
  • STYLE9S03
  • GENDERWomens
  • SIZEL
  • COLORNavy Pincord
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONDouble-Breasted Lapel Tunic
  • MANUFACTURERS PART NUMBER9S03NVRGL
  • BRANDRed Kap
  • PRODUCT GROUPINGHousekeeping Uniform
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Red Kap® Double-Breasted Lapel Tunic Short Sleeve Tan Pincord Regular-L - 9S03

Item #: WBB1579320

Not Yet Rated

Usually ships in 2 to 5 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Double-Breasted Lapel Tunic Short Sleeve Navy Pincord Regular-L - 9S03

Red Kap® Double-Breasted Lapel Tunic Short Sleeve Navy Pincord Regular-L - 9S03

Item #: WBB1579320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top