Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Button-Front Shirt Jacket Long Sleeve White Regular-3XL - SP35

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Red Kap® Men's Button-Front Shirt Jacket Long Sleeve White Regular-3XL - SP35

Item #: WBB1579015

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.30 Save up to 23%
Price: $ 19.50
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Button-Front Shirt Jacket Long Sleeve White Regular-3XL - SP35

A functional look that stands up to industrial laundering, this shirt jacket's concealed button closure and concealed gripper cuffs offer a seamless look throughout the day - any kind of day. Five concealed buttons and gripper. Two-piece lined with stays. Performance Blend Poplin. Lined pocket. Soil release, wickable. Two hex-style, no closure, pencil tack on left pocket.

Product Specifications

    • DESCRIPTIONMen's Button-Front Shirt Jacket
    • MANUFACTURERS PART NUMBERSP35WHRG3XL
    • COLORWhite
    • SIZERegular-3XL
    • STYLESP35
    • GENDERMens
    • PRODUCT GROUPINGHousekeeping Uniform
    • TYPELong Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed