Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Pincord Shirt Jacket Short Sleeve Black Pincord M - 1S00

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Red Kap® Pincord Shirt Jacket Short Sleeve Black Pincord M - 1S00

Item #: WBB1579186

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.00 Save up to 14%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Pincord Shirt Jacket Short Sleeve Black Pincord M - 1S00

For smart, clean lines that never go out of style, look no further than our popular Pincord Shirt Jacket. Built-in style features include reversed zipper front with neck snap for modesty, deep front pockets, and an inverted back pleat for easy movement. A classic. Concealed reversed zipper with hidden snap at front neck. Clean finish open collar. Blended Pincord. Left and right patch pocket.

Product Specifications

    • DESCRIPTIONPincord Shirt Jacket
    • MANUFACTURERS PART NUMBER1S00BKSSM
    • COLORBlack Pincord
    • SIZEM
    • STYLE1S00
    • GENDERMens
    • PRODUCT GROUPINGHousekeeping Uniform
    • TYPEShort Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!