Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Single-Breasted Tunic Short Sleeve Black Pincord Regular-4XL - 9S05

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Red Kap® Single-Breasted Tunic Short Sleeve Black Pincord Regular-4XL - 9S05

Item #: WBB1579108

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.80 Save up to 21%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Single-Breasted Tunic Short Sleeve Black Pincord Regular-4XL - 9S05

The clean look of our modest button-front favorite pairs well with Easy Wear Poplin Slack (sold separately). Additional underarm room keeps you going, while the poly/cotton pincord fabric is the ultimate in comfort. You look as sharp as you feel with dual-action stain repel/soil release white trim. Center front with four button closure. Contrast notched collar. Blended Pincord. Dual-action stain repel/soil release collar and cuff. Two front patch pockets.

Product Specifications

    • DESCRIPTIONSingle-Breasted Tunic
    • MANUFACTURERS PART NUMBER9S05BKRG4XL
    • COLORBlack Pincord
    • SIZERegular-4XL
    • STYLE9S05
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • TYPEShort Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!