Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Women's Easy Wear Poplin Slacks Black Regular-2XL - 2P11

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Red Kap® Women's Easy Wear Poplin Slacks Black Regular-2XL - 2P11

Item #: WBB1578936

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.00 Save up to 28%
Price: $ 19.49
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Women's Easy Wear Poplin Slacks Black Regular-2XL - 2P11

You don't know what you'll find behind a closed door. But you know you'll find comfort in Easy Wear Poplin Slack. In five color choices that work with our pincords, a fully-elasticized comfort waist and a modest back rise, you'll feel great - no matter what the room looks like. Blended Soft Poplin. Two on-seam pockets.

Product Specifications

    • DESCRIPTIONWomen's Easy Wear Poplin Slacks
    • MANUFACTURERS PART NUMBER2P11BKRGXXL
    • COLORBlack
    • SIZERegular-2XL
    • STYLE2P11
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!