Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Women's Easy Wear Tunic Short Sleeve Black 2XL - 9P01

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Red Kap® Women's Easy Wear Tunic Short Sleeve Black 2XL - 9P01

Item #: WBB1578965

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.00 Save up to 11%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Women's Easy Wear Tunic Short Sleeve Black 2XL - 9P01

Cut for easy movement with full princess seam shaping, this poly/cotton poplin tunic moves with you throughout the day. Two slanted front pockets with additional inside pocket at right add easy access to storage, and our five color choices work with our pincords. Five dyed-to-match buttons. Open pocket. Soft Poplin. Left front slanted, right front slanted with additional pocket inside.

Product Specifications

    • DESCRIPTIONWomen's Easy Wear Tunic
    • MANUFACTURERS PART NUMBER9P01BKSSXXL
    • COLORBlack
    • SIZE2XL
    • STYLE9P01
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • TYPEShort Sleeve
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed