Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Women's Poplin Pant Navy 10 - PP73

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Red Kap® Women's Poplin Pant Navy 10 - PP73

Item #: WBB1578963

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.00 Save up to 22%
Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Women's Poplin Pant Navy 10 - PP73

Don't compromise comfort for style. This classic pant fits comfortably with a 1" full-elastic waistband and roomy side seam pockets. A stitched-down front crease keeps a polished and tailored appearance. Performance Blend Poplin. Pre-cure durable press. Two set-in side pockets.

Product Specifications

    • DESCRIPTIONWomen's Poplin Pant
    • MANUFACTURERS PART NUMBERPP73NV1034U
    • COLORNavy
    • SIZE10
    • STYLEPP73
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • MATERIALSPolyester/Combed Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!