Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Women's Uniform Blouse Petrol Blue 3XL - SP65

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Red Kap® Women's Uniform Blouse Petrol Blue 3XL - SP65

Item #: WBB1579202

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.80 Save up to 28%
Price: $ 14.25
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Women's Uniform Blouse Petrol Blue 3XL - SP65

Pre-cure durable press with soil release. Five buttons with vertical buttonholes. One hexed style breast pocket. Squared bottom, can be worn inside or outside of pants.

Product Specifications

    • DESCRIPTIONWomen's Uniform Blouse
    • MANUFACTURERS PART NUMBERSP65MBSS3XL
    • COLORPetrol Blue
    • SIZE3XL
    • STYLESP65
    • GENDERWomens
    • PRODUCT GROUPINGHousekeeping Uniform
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!