Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Blended Duck Insulated Vest Regular-2XL Brown Duck VD22

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Red Kap® Blended Duck Insulated Vest Regular-2XL Brown Duck VD22

Item #: WBB1578245

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.00 Save up to 20%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Blended Duck Insulated Vest Regular-2XL Brown Duck VD22

Stay warm and stay tough - quilted lined duck vest can be worn alone or snapped into Blended Duck Chore Coat (sold separately). Concealed snaps with storm flap keep out the cold, and keep you on the job. Concealed snaps with storm flap. Two angled slash pockets.

Product Specifications

    • DESCRIPTIONBlended Duck Insulated Vest
    • MANUFACTURERS PART NUMBERVD22BDRGXXL
    • COLORBrown Duck
    • SIZERegular-2XL
    • STYLEVD22
    • GENDERMens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!