Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Blended Duck Zip Front Hooded Jacket Regular-4XL Brown Duck JD20

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Red Kap® Blended Duck Zip Front Hooded Jacket Regular-4XL Brown Duck JD20

Item #: WBB1578358

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.90 Save up to 23%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Blended Duck Zip Front Hooded Jacket Regular-4XL Brown Duck JD20

As flexible and reliable as you are on the job, this hooded lined jacket offers warmth, protection, and a durable duck blend. Front hand-warmer pockets offer quick relief from the cold, and gored sleeves let you move easily in the toughest conditions. Full zipper front with two front pouch-style pockets with reinforced bartacks.

Product Specifications

    • DESCRIPTIONBlended Duck Zip-Front Hooded Jacket
    • MANUFACTURERS PART NUMBERJD20BDRG4XL
    • COLORBrown Duck
    • SIZERegular-4XL
    • STYLEJD20
    • GENDERMens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed