Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Duo-Tone Team Jacket Long-2XL Black/Charcoal JT40

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Red Kap® Duo-Tone Team Jacket Long-2XL Black/Charcoal JT40

Item #: WBB1578277

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.80 Save up to 26%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Duo-Tone Team Jacket Long-2XL Black/Charcoal JT40

This team jacket is a true classic. Striped ribbing and permanent lining add the final details to this winner, while a brass zipper closure and welted pockets keep it working tough for you. Solid brass zipper. Pre-cure durable press. Welted slash pockets.

Product Specifications

    • DESCRIPTIONDuo-Tone Team Jacket
    • MANUFACTURERS PART NUMBERJT40BCLNXXL
    • COLORBlack/Charcoal
    • SIZELong-2XL
    • STYLEJT40
    • GENDERUnisex
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!