Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Heavyweight Parka Long-2XL Black JP70

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Red Kap® Heavyweight Parka Long-2XL Black JP70

Item #: WBB1578239

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.40 Save up to 24%
Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Heavyweight Parka Long-2XL Black JP70

The harshest work environment is no match for this heavyweight jacket with detachable hood. A storm flap, turtleneck-style collar and hip-length coverage keep you warm, dry, and in control. Two concealed zippered pockets at waist, two lower insulated bellows with concealed snap flap, zippered pocket on left bicep, pencil pocket underside of storm flap.

Product Specifications

    • PACKAGE QUANTITY1
    • STYLEJP70
    • GENDERUnisex
    • SIZELong-2XL
    • COLORBlack
    • MATERIALSPolyester/Cotton
    • DESCRIPTIONHeavyweight Parka
    • MANUFACTURERS PART NUMBERJP70BKLNXXL
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!