discount codeFree shipping over 300

Applied at checkout

Red Kap® Heavyweight Parka Regular-XL Navy JP70

Red Kap® Heavyweight Parka Regular-XL Navy JP70

Item #: WBB1578283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$144.00 up to 25% OFF

Price: $107.95

Quantity

Popular item in this category

Red Kap® Heavyweight Parka Regular-XL Black JP70

Usually ships in 2 to 5 days

Not Yet Rated

$107.95

Customers Also Viewed

Red Kap® Heavyweight Parka Regular-XL Navy JP70

The harshest work environment is no match for this heavyweight jacket with detachable hood. A storm flap, turtleneck-style collar and hip-length coverage keep you warm, dry, and in control. Two concealed zippered pockets at waist, two lower insulated bellows with concealed snap flap, zippered pocket on left bicep, pencil pocket underside of storm flap.

Product Specifications

  • PACKAGE QUANTITY1
  • STYLEJP70
  • GENDERUnisex
  • SIZERegular-XL
  • COLORNavy
  • MATERIALSPolyester/Cotton
  • DESCRIPTIONHeavyweight Parka
  • MANUFACTURERS PART NUMBERJP70NVRGXL
  • BRANDRed Kap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Red Kap® Heavyweight Parka Regular-XL Navy JP70

Red Kap® Heavyweight Parka Regular-XL Navy JP70

Item #: WBB1578283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top