discount codeFree shipping over 300

Applied at checkout

Wrangler® Men's Canvas Work Jacket Black WJ40 Long-XL WJ40BKLNXL

Wrangler® Men's Canvas Work Jacket Black WJ40 Long-XL WJ40BKLNXL

Item #: WBB1573125

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$79.20 up to 32% OFF

Price: $53.95

Quantity

Popular item in this category

Wrangler® Men's Canvas Work Jacket Charcoal WJ40 Long-XL WJ40CHLNXL

Usually ships in 2 to 5 days

Not Yet Rated

$53.95

Customers Also Viewed

Wrangler® Men's Canvas Work Jacket Black WJ40 Long-XL WJ40BKLNXL

Double-needle stitching for a cleaner appearance. Full seamless underarm gusset (body and lining) for greater range of motion when stretching and bending. Clean finish front with inset side pockets. Action elbows for greater mobility. Adjustable cuff closures.

Product Specifications

  • PACKAGE QUANTITY1
  • STYLEWJ40
  • GENDERMens
  • SIZELong-XL
  • COLORBlack
  • MATERIALSCotton/Polyester/Fleece
  • DESCRIPTIONWork Jacket
  • MANUFACTURERS PART NUMBERWJ40BKLNXL
  • BRANDWrangler Workwear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wrangler® Men's Canvas Work Jacket Black WJ40 Long-XL WJ40BKLNXL

Wrangler® Men's Canvas Work Jacket Black WJ40 Long-XL WJ40BKLNXL

Item #: WBB1573125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top