Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wrangler® Men's Canvas Work Jacket Black WJ40 Regular-XL WJ40BKRGXL

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Wrangler® Men's Canvas Work Jacket Black WJ40 Regular-XL WJ40BKRGXL

Item #: WBB1573417

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 28%
Price: $ 51.49
Product Information
Customer Review
Product Q&A
Accessories
Wrangler® Men's Canvas Work Jacket Black WJ40 Regular-XL WJ40BKRGXL

Double-needle stitching for a cleaner appearance. Full seamless underarm gusset (body and lining) for greater range of motion when stretching and bending. Clean finish front with inset side pockets. Action elbows for greater mobility. Adjustable cuff closures.

Product Specifications

    • DESCRIPTIONWork Jacket
    • MANUFACTURERS PART NUMBERWJ40BKRGXL
    • COLORBlack
    • SIZERegular-XL
    • STYLEWJ40
    • GENDERMens
    • MATERIALSCotton/Polyester/Fleece
    • PACKAGE QUANTITY1
    • BRANDWrangler Workwear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed