Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Men's Shop Coat Long Sleeve Regular-36 Postman Blue KT30

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Red Kap® Men's Shop Coat Long Sleeve Regular-36 Postman Blue KT30

Item #: WBB1578493

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.00 Save up to 24%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Men's Shop Coat Long Sleeve Regular-36 Postman Blue KT30

Look sharp around the shop with the four-pocket shop coat. The longer length and concealed gripper front keep dirt and grime off while you're on the job, and it's built for the industrial wash. Five concealed grippers. One-piece, notched lapel. Pre-cure durable press. Two breast pockets, pencil stall in left breast pocket, two lower pockets.

Product Specifications

    • DESCRIPTIONShop Coat
    • MANUFACTURERS PART NUMBERKT30PBRG36
    • COLORPostman Blue
    • SIZERegular-36
    • STYLEKT30
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/Combed Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!