Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Perma-Lined Panel Jacket Long-2XL Charcoal JT50

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Red Kap® Perma-Lined Panel Jacket Long-2XL Charcoal JT50

Item #: WBB1578535

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.00 Save up to 26%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Perma-Lined Panel Jacket Long-2XL Charcoal JT50

Like you, this hip-length classic with permanent lining is ready for anything. The topstitched collar features sewn-in stays, and with a left sleeve utility pocket, you'll always be prepared. Solid brass zipper. Two-piece, topstitched, with sewn-in stays. Pre-cure durable press. Two lower inset on-seam pockets and utility pocket on left sleeve.

Product Specifications

    • DESCRIPTIONPerma-Lined Panel Jacket
    • MANUFACTURERS PART NUMBERJT50CHLNXXL
    • COLORCharcoal
    • SIZELong-2XL
    • STYLEJT50
    • GENDERMens
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!