Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Quilted Vest Regular-2XL Navy VT22

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Red Kap® Quilted Vest Regular-2XL Navy VT22

Item #: WBB1578548

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 15%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Quilted Vest Regular-2XL Navy VT22

Some jobs call for extra help, and our waist-length vest is ready to respond. With front patch pockets for access to supplies and side elastic inserts for easy movement, you won't be left hanging. Solid brass zipper. Pre-cure durable press. Patch front pockets.

Product Specifications

    • PACKAGE QUANTITY1
    • STYLEVT22
    • GENDERUnisex
    • SIZERegular-2XL
    • COLORNavy
    • MATERIALSPolyester/Cotton
    • DESCRIPTIONQuilted Vest
    • MANUFACTURERS PART NUMBERVT22NVRGXXL
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!