Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Soft Shell Jacket Regular-2XL Navy JP66

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Red Kap® Soft Shell Jacket Regular-2XL Navy JP66

Item #: WBB1578502

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.00 Save up to 8%
Price: $ 76.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Soft Shell Jacket Regular-2XL Navy JP66

Another Red Kap first - this high-end lightweight jacket feels great, yet can stand up to industrial laundering. Imagine heading out from work to meet the family for dinner, and being glad you still have your work coat on. Full zip front with zipper garage. Water-resistant and wind-resistant. Napoleon pocket with concealed zipper closure, two lower on-seam pockets with concealed zipper closures, two interior pockets.

Product Specifications

    • DESCRIPTIONSoft Shell Jacket
    • MANUFACTURERS PART NUMBERJP66NVRGXXL
    • COLORNavy
    • SIZERegular-2XL
    • STYLEJP66
    • GENDERMens
    • MATERIALSPolyester/Spandex/Polyester Fleece
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!