Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Kap® Solid Team Jacket Long-2XL Black JT38

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Red Kap® Solid Team Jacket Long-2XL Black JT38

Item #: WBB1577906

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.70 Save up to 21%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Red Kap® Solid Team Jacket Long-2XL Black JT38

Rib knit collar, cuffs, and waistband make this favorite a true team player. Versatile and ready for any job, the team jacket is compatible with the Zip-In/ Zip-Out Liner (sold separately) for extra warmth and comfort. Solid brass zipper. Welted slash pockets and utility pocket on left sleeve.

Product Specifications

    • DESCRIPTIONSolid Team Jacket
    • MANUFACTURERS PART NUMBERJT38BKLNXXL
    • COLORBlack
    • SIZELong-2XL
    • STYLEJT38
    • GENDERUnisex
    • MATERIALSPolyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDRed Kap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!