Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dickies® Men's Short Sleeve Industrial Work Shirt, 2T White - LS535WH

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Dickies® Men's Short Sleeve Industrial Work Shirt, 2T White - LS535WH

Item #: WBB2117582

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.00 Save up to 50%
Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Dickies® Men's Short Sleeve Industrial Work Shirt, 2T White - LS535WH

Fade-resistant poly/cotton poplin resists wrinkles. Industrial laundry-friendly design and construction. Mitered front pockets resist link and dirt buildup, bar tacking prevents tears. Convenient pencil division on left pocket. Lined two-piece collar with permanent stays; snap closure at neck for easier hanging on hanger. Button front with chest pockets secured with matching buttons. Long tail gives more coverage.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

Product Specifications

    • DESCRIPTIONIndustrial Work Shirt
    • MANUFACTURERS PART NUMBERLS535WH
    • COLORWhite
    • SIZE2T
    • STYLELS535
    • GENDERMens
    • TYPEShort Sleeve
    • MATERIALSPermanent Press Poplin/Polyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDDickies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed