Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dickies® Men's Short Sleeve Work Shirt, 3X Gulf Blue - 1574GB

Rollover image to zoom in

Click image to enlarge

See all 271 items in product family

Dickies® Men's Short Sleeve Work Shirt, 3X Gulf Blue - 1574GB

Item #: WBB2063921

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 50%
Price: $ 20.00
Product Information
Customer Review
Product Q&A
Accessories
Dickies® Men's Short Sleeve Work Shirt, 3X Gulf Blue - 1574GB

Versatile short sleeve work shirt provides fit in shoulders and chest for comfort, 5.25 oz. twill of 65% polyester/35% cotton. Left pocket with handy pencil division. Mitered pocket flaps are secured by buttons. Back yoke for best fit across shoulders. Square tail to tuck or wear out. Stain release, moisture wicking fabric. Colors match 874 Work Pant.

Note: Will Not Ship to Residential Addresses.

Product Specifications

    • DESCRIPTIONShort Sleeve Work Shirt
    • MANUFACTURERS PART NUMBER1574GB
    • COLORGulf Blue
    • SIZE3X
    • STYLE1574
    • GENDERMens
    • TYPEShort Sleeve
    • MATERIALSTwill/Polyester/Cotton
    • PACKAGE QUANTITY1
    • BRANDDickies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!