discount codeFree shipping over 300

Applied at checkout

Out of Stock

Dickies® Men's Short Sleeve Work Shirt, L Navy - 1574NV

Dickies® Men's Short Sleeve Work Shirt, L Navy - 1574NV

Item #: WBB2063917

Not Yet Rated

$46.00 up to 50% OFF

Price: $23.00

Popular item in this category

Dickies® Men's Short Sleeve Industrial Work Shirt, L Navy - LS535NV

Usually ships in 5 to 8 days

Not Yet Rated

$20.00

Customers Also Viewed

Dickies® Men's Short Sleeve Work Shirt, L Navy - 1574NV

Versatile short sleeve work shirt provides fit in shoulders and chest for comfort, 5.25 oz. twill of 65% polyester/35% cotton. Left pocket with handy pencil division. Mitered pocket flaps are secured by buttons. Back yoke for best fit across shoulders. Square tail to tuck or wear out. Stain release, moisture wicking fabric. Colors match 874 Work Pant.

Note: Will Not Ship to Residential Addresses.

Product Specifications

  • PACKAGE QUANTITY1
  • TYPEShort Sleeve
  • STYLE1574
  • GENDERMens
  • SIZEL
  • COLORNavy
  • MATERIALSTwill/Polyester/Cotton
  • DESCRIPTIONShort Sleeve Work Shirt
  • MANUFACTURERS PART NUMBER1574NV
  • BRANDDickies
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dickies® Men's Short Sleeve Work Shirt, L Navy - 1574NV

Dickies® Men's Short Sleeve Work Shirt, L Navy - 1574NV

Item #: WBB2063917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top